FlowStat ES Paddle Wheel Flow Sensor
- Mfr # VCB-10-B-ES
- Zoro # G123304013
product price:Â
$
358.99
/ea
Free Shipping & Returns
Key Features
Connection Type
NPT
Accuracy
2% of full-scale
Operating Pressure (PSI)
150
Connection Size
1/2 in
Flow Range (GPM)
10 gpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VCB-10-B-ES
- Zoro #
- G123304013
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Connection Size
- 1/2 in
Details
- Item
- FlowStat ES Paddle Wheel Flow Sensor
- Connection Type
- NPT
- Accuracy
- 2% of full-scale
- Operating Pressure (PSI)
- 150
- Flow Range (GPM)
- 10 gpm
- Bearing Material
- PEEK (Polyetheretherketone)
- Housing Material
- Glass-Filled Polypropylene
- Shaft Material
- Stainless Steel
- Standard Calibration Fluids
- Tap Water at 70°F, 1.0 sg
- Recommended Filtration (microns)
- 150 micron
- Max. Temp.
- 150 Degrees F
- Cover Material
- Clear Polycarbonate
- Seal Material
- Buna-N
- Input Power
- 12V DC to 24V DC
- Impeller Material
- Acetal Copolymer
- Repeatability (%)
- ±0.5% of full-scale
Description
The FlowStat ES Paddle Wheel Flow Meter with integral sensor provides for very simple installation and operation. The economic yet sturdy polypropylene body provides durability at a lower cost. Like its stainless steel cousin, FlowStat ES is offered with multiple outputs to choose from in addition to visual indication of flow through its optional clear cover where you can see the Rotor Flow. The straight fluid path and large spinning rotor means there is minimal pressure drop.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.