Shop AW LAKE
See all product information
Create Account
High Temperature Variable Area Flow Meter
- Mfr # H5A6WN25
- Zoro # G023303758
product price:
$
1,361.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Aluminum
Connection Size
#20
Connection Type
SAE
Max. Pressure
3500 psi
Standard Calibration Fluids
Air at 70°F, 1.0 sg & 100 PSIG (6.8 bar), DTE 25® at 110°F, 0.873 sg; Water at 70°F, 1.0 sg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H5A6WN25
- Zoro #
- G023303758
- UPC #
- -
- Country of Origin
- United States
- Item
- High Temperature Variable Area Flow Meter
- Housing Material
- Aluminum
- Connection Type
- SAE
- Max. Pressure
- 3500 psi
- Standard Calibration Fluids
- Air at 70°F, 1.0 sg & 100 PSIG (6.8 bar), DTE 25® at 110°F, 0.873 sg; Water at 70°F, 1.0 sg
- Flow Range @ SCFM
- 20 to 250 scfm
- Max. Temp. (F)
- 400 Degrees F
- Repeatability
- ±1% of full scale
- Flow Range (GPM)
- 2 to 25 gpm
- Reccomended Filtration
- 74 micron or 200 mesh screen min.
- Pipe Material
- Pyrex®
- Accuracy (%)
- ±2.0% of Full Scale
- Pipe Material
- Pyrex®
Dimensions
- Connection Size
- #20
Description
The High Temp VA Meter is a low-cost alternative to other flow meters, and is available in brass, aluminum, and stainless steel to meet system and fluid requirements. Designed for high temperature fluids, this meter is available in two series: H-Series for fluids up to 400°F, and the J-Series for fluids up to 600°F. The rugged, weather-proof design allows for outdoor installation and wash-downs, unrestricted mounting (horizontal, vertical, and inverted), as well as years of maintenance-free performance. The meter allows measures flows from 0.1 to 150 GPM, and is offered in NPT, SAE, and BSPP ports.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.