Shop AW LAKE
See all product information
Create Account
JV-BB Positive Displacement Gear Flow Meter
- Mfr # JVM-12BBT-NS
- Zoro # G223303763
product price:Â
$
2,887.99
/ea
Free Shipping & Returns
Key Features
Housing Material
303 Stainless Steel / DIN 1.4305
Connection Size
1/4 in
Connection Type
NPT
Max. Pressure
6,000 psi
Shaft Material
402 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JVM-12BBT-NS
- Zoro #
- G223303763
- UPC #
- -
- Country of Origin
- Germany
- Item
- JV-BB Positive Displacement Gear Flow Meter
- Housing Material
- 303 Stainless Steel / DIN 1.4305
- Connection Type
- NPT
- Max. Pressure
- 6,000 psi
- Shaft Material
- 402 Stainless Steel
- Bearing Material
- Stainless Steel (DIN 1.4122)
- Flow Range (GPM)
- 0.005 to 0.8 gpm
- Accuracy (%)
- ±0.25% optional with select sensors, ±0.5% over full range with 30cP fluid
- Flow Range (LPM)
- 0.02 to 3.0 L/min
- Repeatability
- ± 0.1%
- Sensor Hole
- 2 x M14 - 1.5
- Pulses per Gallon
- 106000 pulses/gal
- Seal Material
- PTFE
- Gear Material
- Stainless Steel (DIN 1.4122)
- Max. Temp. (F)
- 356 Degrees F
- Reccomended Filtration
- 30 µm
- Calibration
- 7-point logarithmic calibration
Dimensions
- Connection Size
- 1/4 in
Description
The JV-BB series of Positive Displacement Flow meters maintain 0.5% accuracy over the full range of the meter, high resolution, and pressure rating up to 6,000 psi. These PD meters are available in 3 body materials (Aluminum, 303 SS, and 316L SS) and were designed for measuring lubricating and nonabrasive fluids with low or medium viscosity.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.