JV-BB Positive Displacement Gear Flow Meter
- Mfr # JVS-20BBV-NS
- Zoro # G123304020
product price:Â
$
2,938.99
/ea
Free Shipping & Returns
Key Features
Housing Material
316L Stainless Steel / DIN 1.4404
Connection Size
1/4 in
Connection Type
NPT
Max. Pressure
6000 psi
Pulses per Gallon
31800 pulses/gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JVS-20BBV-NS
- Zoro #
- G123304020
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Connection Size
- 1/4 in
Details
- Item
- JV-BB Positive Displacement Gear Flow Meter
- Housing Material
- 316L Stainless Steel / DIN 1.4404
- Connection Type
- NPT
- Max. Pressure
- 6000 psi
- Pulses per Gallon
- 31800 pulses/gal
- Reccomended Filtration
- 30 µm
- Flow Range (GPM)
- 0.02 to 2.0 gpm
- Repeatability
- ± 0.1%
- Gear Material
- Stainless Steel (DIN 1.4122)
- Flow Range (LPM)
- 0.1 to 7.6 L/min
- Seal Material
- FKM
- Shaft Material
- 402 Stainless Steel
- Bearing Material
- Stainless Steel (DIN 1.4122)
- Sensor Hole
- 2 x M14 - 1.5
- Max. Temp. (F)
- 356 Degrees F
- Calibration
- 7-point logarithmic calibration
- Accuracy (%)
- ±0.25% optional with select sensors, ±0.5% over full range with 30cP fluid
Description
The JV-BB series of Positive Displacement Flow meters maintain 0.5% accuracy over the full range of the meter, high resolution, and pressure rating up to 6,000 psi. These PD meters are available in 3 body materials (Aluminum, 303 SS, and 316L SS) and were designed for measuring lubricating and nonabrasive fluids with low or medium viscosity.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.