JV-TC Positive Displacement Gear Flow Meter
- Mfr # JVM-10TCT-NS
- Zoro # G923303759
product price:Â
$
3,952.99
/ea
Free Shipping & Returns
Key Features
Housing Material
303 Stainless Steel / DIN 1.4305
Max. Pressure
6000 psi
Gear Material
Stainless Steel (DIN 1.4122)
Seal Material
PTFE
Sensor Hole
2 x M14 - 1.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JVM-10TCT-NS
- Zoro #
- G923303759
- UPC #
- -
- Country of Origin
- Germany
- Item
- JV-TC Positive Displacement Gear Flow Meter
- Housing Material
- 303 Stainless Steel / DIN 1.4305
- Max. Pressure
- 6000 psi
- Gear Material
- Stainless Steel (DIN 1.4122)
- Seal Material
- PTFE
- Sensor Hole
- 2 x M14 - 1.5
- Accuracy (%)
- ±0.25% optional with select sensors, ±0.5% over full range with 30cP fluid
- Flow Range (GPM)
- 0.001 to 0.5 gpm
- Reccomended Filtration
- 120 µm
- Pulses per Gallon
- 200600 pulses/gal
- Shaft Material
- Tungsten Carbide
- Connection Type
- NPT
- Bearing Material
- Tungsten Carbide
- Repeatability
- ± 0.1%
- Max. Temp. (F)
- 356 Degrees F
- Calibration
- 7-point logarithmic calibration
- Flow Range (LPM)
- 0.004 to 1.9 L/min
Dimensions
- Connection Size
- 1/4 in
Description
JV-TC Positive Displacement Flow Meters were designed for measuring non-lubricating and filled fluids due to the specialized gear/shaft design, increased pressure rating (up to 6,000 psi), and improved flushability. These factors, along with the standard 7-point calibration and new EDGE sensor give you a 0.5% accurate meter across the full flow range, even in changing viscosity conditions.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.