JV-TC Positive Displacement Gear Flow Meter
- Mfr # JVM-60TCT-NS
- Zoro # G323303946
product price:Â
$
5,049.99
/ea
Free Shipping & Returns
Key Features
Housing Material
303 Stainless Steel / DIN 1.4305
Connection Size
3/4 in
Connection Type
NPT
Max. Pressure
6,000 psi
Sensor Hole
2 x M14 - 1.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JVM-60TCT-NS
- Zoro #
- G323303946
- UPC #
- -
- Country of Origin
- Germany
- Item
- JV-TC Positive Displacement Gear Flow Meter
- Housing Material
- 303 Stainless Steel / DIN 1.4305
- Connection Type
- NPT
- Max. Pressure
- 6,000 psi
- Sensor Hole
- 2 x M14 - 1.5
- Shaft Material
- Tungsten Carbide
- Bearing Material
- Tungsten Carbide
- Pulses per Gallon
- 3600 pulses/gal
- Gear Material
- Stainless Steel (DIN 1.4122)
- Repeatability
- ± 0.1%
- Reccomended Filtration
- 200 µm
- Max. Temp. (F)
- 356 Degrees F
- Seal Material
- PTFE
- Accuracy (%)
- ±0.25% optional with select sensors, ±0.5% over full range with 30cP fluid
- Flow Range (LPM)
- 0.5 to 75.7 L/min
- Flow Range (GPM)
- 0.1 to 20.0 gpm
Dimensions
- Connection Size
- 3/4 in
Description
JV-TC Positive Displacement Flow Meters were designed for measuring non-lubricating and filled fluids due to the specialized gear/shaft design, increased pressure rating (up to 6,000 psi), and improved flushability. These factors, along with the standard 7-point calibration and new EDGE sensor give you a 0.5% accurate meter across the full flow range, even in changing viscosity conditions.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.