Shop AW LAKE
See all product information
Create Account
JV-TC Positive Displacement Gear Flow Meter
- Mfr # JVS-30TCT-NS
- Zoro # G623303585
product price:Â
$
5,611.99
/ea
Free Shipping & Returns
Key Features
Housing Material
316L Stainless Steel / DIN 1.4404
Connection Size
1/2 in
Connection Type
NPT
Max. Pressure
6000 psi
Accuracy (%)
±0.25% optional with select sensors, ±0.5% over full range with 30cP fluid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JVS-30TCT-NS
- Zoro #
- G623303585
- UPC #
- -
- Country of Origin
- Germany
- Item
- JV-TC Positive Displacement Gear Flow Meter
- Housing Material
- 316L Stainless Steel / DIN 1.4404
- Connection Type
- NPT
- Max. Pressure
- 6000 psi
- Accuracy (%)
- ±0.25% optional with select sensors, ±0.5% over full range with 30cP fluid
- Pulses per Gallon
- 13200 pulses/gal
- Seal Material
- PTFE
- Gear Material
- Stainless Steel (DIN 1.4122)
- Shaft Material
- Tungsten Carbide
- Sensor Hole
- 2 x M14 - 1.5
- Repeatability
- ± 0.1%
- Bearing Material
- Tungsten Carbide
- Flow Range (LPM)
- 0.5 to 26.5 L/min
- Max. Temp. (F)
- 356 Degrees F
- Flow Range (GPM)
- 0.1 to 7.0 gpm
- Reccomended Filtration
- 120 µm
Dimensions
- Connection Size
- 1/2 in
Description
JV-TC Positive Displacement Flow Meters were designed for measuring non-lubricating and filled fluids due to the specialized gear/shaft design, increased pressure rating (up to 6,000 psi), and improved flushability. These factors, along with the standard 7-point calibration and new EDGE sensor give you a 0.5% accurate meter across the full flow range, even in changing viscosity conditions.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.