Shop AW LAKE
See all product information
Create Account
JV-UF Positive Displacement Gear Flow Meter
- Mfr # JVS-12UFT-NS
- Zoro # G323303922
product price:Â
$
4,583.99
/ea
Free Shipping & Returns
Key Features
Housing Material
316L Stainless Steel / DIN 1.4404
Connection Size
1/4 in
Connection Type
NPT
Max. Pressure
6,000 psi
Accuracy (%)
±0.5% optional with select sensors, ±1.5% over full range (viscosity ≥ 5cP), ±2.5% over full range (viscosity ≥ 5cP) for JV-01UF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JVS-12UFT-NS
- Zoro #
- G323303922
- UPC #
- -
- Country of Origin
- Germany
- Item
- JV-UF Positive Displacement Gear Flow Meter
- Housing Material
- 316L Stainless Steel / DIN 1.4404
- Connection Type
- NPT
- Max. Pressure
- 6,000 psi
- Accuracy (%)
- ±0.5% optional with select sensors, ±1.5% over full range (viscosity ≥ 5cP), ±2.5% over full range (viscosity ≥ 5cP) for JV-01UF
- Seal Material
- PTFE
- Bearing Material
- Stainless Steel (DIN 1.4122)
- Repeatability
- ± 0.05%
- Max. Temp. (F)
- 356 Degrees F
- Reccomended Filtration
- 30 µm
- Sensor Hole
- 2 x M14 - 1.5
- Pulses per Gallon
- 106000 pulses/gal
- Gear Material
- Stainless Steel (DIN 1.4122)
- Flow Range (GPM)
- 0.005 to 0.8 gpm
- Flow Range (LPM)
- 0.02 to 3.0 L/min
- Shaft Material
- Tungsten Carbide
Dimensions
- Connection Size
- 1/4 in
Description
The JV-UF is designed for low viscosity fluids (solvents, scale inhibitor, methanol, DEF) thanks to the exceptionally tight clearances around the gears which prevent fluid from slipping past. This meter can measure very low flow rates (as low as 0.0005 gpm with a 5cP fluid and as high as 20 gpm).
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.