Shop AW LAKE
See all product information
Create Account
JVH High Pressure Positive Displacement Flow Meter
- Mfr # JVHS-30BBV-AS
- Zoro # G523303593
product price:Â
$
5,021.99
/ea
Free Shipping & Returns
Key Features
Housing Material
316 Stainless Steel / DIN 1.4404
Connection Size
3/8 in
Max. Pressure
15,000 psi
Sensor Hole
2 x M14 - 1.5
Seal Material
FKM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JVHS-30BBV-AS
- Zoro #
- G523303593
- UPC #
- -
- Country of Origin
- Germany
- Item
- JVH High Pressure Positive Displacement Flow Meter
- Housing Material
- 316 Stainless Steel / DIN 1.4404
- Max. Pressure
- 15,000 psi
- Sensor Hole
- 2 x M14 - 1.5
- Seal Material
- FKM
- Flow Range (GPM)
- 0.1 to 7.0 gpm
- Bearing Material
- Stainless Steel (DIN 1.4122)
- Pulses per Gallon
- 13200 pulses/gal
- Repeatability
- ± 0.1%
- Calibration
- 7-point logarithmic calibration
- Accuracy (%)
- ±0.25% optional with select sensors, ±0.5% over full range with 30cP fluid
- Max. Temp. (F)
- 356 Degrees F
- Flow Range (LPM)
- 0.5 to 25.0 L/min
- Reccomended Filtration
- 30 µm
- Gear Material
- Stainless Steel (DIN 1.4122)
- Shaft Material
- 402 Stainless Steel
Dimensions
- Connection Size
- 3/8 in
Description
Designed for use in systems rated up to 15,000 psi (1035 bar), the JVH meters are well suited for oils, fuels, additives, and chemicals in hazardous areas. JVH meters come standard with inconel bolts for added strength and better corrosion resistance. The internal design has reduced space between the gears and measuring chamber to reduce slippage and improve the low flow performance of the meter. Applications include: Offshore production platforms, i.e. chemical injection Hydraulic power units Gas dehydration systems Chemical processing plants
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.