Shop AW LAKE
See all product information
Create Account
Portable Ultrasonic Flow Meter
- Mfr # CUTTPB1A1DXA1A
- Zoro # G423304690
product price:
$
10,701.99
/ea
Free Shipping & Returns
Key Features
Max. Temp. (F)
300 Degrees F
External Power Requirement
USB-C charger with 100-240VAC, 50-60Hz, 0.6A Input; and 5.0VDC, 3A, 15 at Output
Accuracy (%)
±1.0% of reading or ±0.015 ft/sec
(±0.0046 m/s)
Power Requirement
Built-in Rechargeable Lithium Polymer Battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUTTPB1A1DXA1A
- Zoro #
- G423304690
- UPC #
- -
- Country of Origin
- United States
- Item
- Portable Ultrasonic Flow Meter
- Max. Temp. (F)
- 300 Degrees F
- External Power Requirement
- USB-C charger with 100-240VAC, 50-60Hz, 0.6A Input; and 5.0VDC, 3A, 15 at Output
- Accuracy (%)
- ±1.0% of reading or ±0.015 ft/sec (±0.0046 m/s)
- Power Requirement
- Built-in Rechargeable Lithium Polymer Battery
Description
The Portable Ultrasonic Flow Meter provides non-intrusive flow measurement for the most challenging industrial environments and applications. The CE-approved device was designed to easily deploy measurement wherever you need it without process interruptions. The IP67 portable handheld electronics is battery powered for up to 15 hours continuous operation. Clamp-on transducers can accommodate all common pipe materials at diameters from 0.5" to 48" and withstand temperatures from -40°F to 300°F. The meter comes with free datalogging software for data display, manipulation, analysis, and exporting.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.