Shop AW LAKE
See all product information
Create Account
RT-50 Battery Powered Flow Transmitter
- Mfr # RT-50-B5N6
- Zoro # G423303464
product price:Â
$
1,498.99
/ea
Free Shipping & Returns
Key Features
Fluid Temp. Range
185 Degrees F
Max. Temp. (F)
140 Degrees F
Backup Battery
3V Lithium coin battery
Sensor Type
Inductive (Aluminum meters only - Not compatible with JVA-12 Series Meters)
Linearization
10-point linearization table using the PC Toolkit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RT-50-B5N6
- Zoro #
- G423303464
- UPC #
- -
- Country of Origin
- United States
- Item
- RT-50 Battery Powered Flow Transmitter
- Fluid Temp. Range
- 185 Degrees F
- Max. Temp. (F)
- 140 Degrees F
- Backup Battery
- 3V Lithium coin battery
- Sensor Type
- Inductive (Aluminum meters only - Not compatible with JVA-12 Series Meters)
- Linearization
- 10-point linearization table using the PC Toolkit
- Power Requirement
- 3.6V "C" Cell Battery
Description
The RT-50 flow transmitter is asmart, versatile display that can be mounted on any turbine or gear meter. The high strength, weather-tight Polycarbonate housing can withstand the beatings of the industrial market. The digital display offers a variety of screens, including Rate, Total, Grand Total, Status, and more. Standard on all units is Bluetooth connectivity to give you the power of programming and real-time flow monitoring anytime/anywhere from your mobile device. The easy thread-in installation and quick setup procedure allow you to be up and running quickly.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.