SLG Compact Positive Displacement Gear Flow Meter
- Mfr # JVS-20SLGS
- Zoro # G623303790
product price:Â
$
4,750.99
/ea
Free Shipping & Returns
Key Features
Housing Material
316 Stainless Steel
Connection Size
1/8 in
Connection Type
BSPP
Max. Pressure
2000 psi
Reccomended Filtration
120 µm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JVS-20SLGS
- Zoro #
- G623303790
- UPC #
- -
- Country of Origin
- Germany
- Item
- SLG Compact Positive Displacement Gear Flow Meter
- Housing Material
- 316 Stainless Steel
- Connection Type
- BSPP
- Max. Pressure
- 2000 psi
- Reccomended Filtration
- 120 µm
- Pulses per Gallon
- 15900 pulses/gal
- Flow Range (GPM)
- 0.02 to 2.0 gpm
- Repeatability
- ± 0.1%
- Calibration
- 7-point logarithmic calibration
- Gear Material
- Stainless Steel (DIN 1.4122)
- Seal Material
- PTFE O-ring
- Bearing Material
- Tungsten Carbide
- Max. Temp. (F)
- 356 Degrees F
- Accuracy (%)
- ± 0.5% over 10:1 turndown with 30cP fluid
- Shaft Material
- Tungsten Carbide
Dimensions
- Connection Size
- 1/8 in
Description
The SLG Compact Positive Displacement Spur Gear Meter is designed for measuring paints & coatings such as are found in the automotive industry. These stainless steel meters feature small, light bodies, perfect for installation on robotic arms and in other tight areas. Flow meter construction incorporates virtually no "dead space", which allows for extremely efficient flush cycles and worry-free color changes. Rugged stainless steel construction performs under a variety of harsh, fast-paced conditions. Compact, light-weight meters are suitable where robotics is utilized or space is limited.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.