Shop AW LAKE
See all product information
Create Account
The Edge Flow Sensor
- Mfr # EDG2-1C-12S
- Zoro # G523303241
product price:Â
$
833.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Anodized Aluminum
Used With
JVx (-10-30) Gear Meter
Output
+2.5% of max scaling (20.5mA/5.125V/10.25V)
Analog Output Update Time
100ms min
Seal Material
Buna-N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EDG2-1C-12S
- Zoro #
- G523303241
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- The Edge Flow Sensor
- Housing Material
- Anodized Aluminum
- Used With
- JVx (-10-30) Gear Meter
- Output
- +2.5% of max scaling (20.5mA/5.125V/10.25V)
- Analog Output Update Time
- 100ms min
- Seal Material
- Buna-N
- Signal Output
- Analog + Pulse + Modbus
- Mounting
- Flush Mount
- Input Power
- 12-24VDC ±10%, 40-100mA
- Max. Temp.
- 185 Degrees F
- Type
- One pickup input - Hall Effect
- Analog Output Resolution
- 16-Bit
Description
The EDGE Flow Sensor was built on a foundation of scalability, flexibility, and stability. Its small footprint and compact design allow for system design flexibility. The anodized aluminum housing protects electronics for outdoor use. The EDGE sensor incorporates innovative signal processing and a linearization table tool that increases your meter’s accuracy and allows for wider flow ranges. EDGE allows you to choose your output (pulse, analog, or Modbus). All setup and configuration is made easy via a Bluetooth mobile app or software toolkit. This is the standard flow sensor for use with all AW Gear Meter and Turbine flow meter applications requiring an analog, pulse, or Modbus output. The sensor comes with a MicroSD card for convenient data storage. Available Outputs: Analog (4-20mA, 0-5V, 1-5V, 0-10V, or 2-10V), Frequency (push/pull, sinking or sourcing), Modbus
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.