TRG Series - Standard Turbine Flow Meter
- Mfr # TRG-11.880
- Zoro # G723303539
product price:Â
$
2,222.99
/ea
Free Shipping & Returns
Key Features
Housing Material
316L Stainless Steel
Connection Size
1 in
Connection Type
MNPT
Max. Pressure
5000 psi
Max. Temp. (F)
450 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TRG-11.880
- Zoro #
- G723303539
- UPC #
- -
- Country of Origin
- Germany
- Item
- TRG Series - Standard Turbine Flow Meter
- Housing Material
- 316L Stainless Steel
- Connection Type
- MNPT
- Max. Pressure
- 5000 psi
- Max. Temp. (F)
- 450 Degrees F
- Accuracy (%)
- ± 1.0% of reading or better
- Rotor Support Material
- 303 Stainless Steel
- Standard Calibration Fluids
- Tap Water at 70ËšF
- Flow Range (GPM)
- 3.2 to 32 gpm
- Shaft Material
- Tungsten Carbide
- Reccomended Filtration
- 300 µm
- Pulses per Gallon
- 2,900 pulses/gal
- Impeller Material
- 402 Stainless Steel
- Repeatability
- ± 0.1%
Dimensions
- Connection Size
- 1 in
Description
The all-stainless steel construction of the TRG turbine flow meter means durability, and longer service life. It provides high accuracy and is ideal for monitoring water, solvents, and other lower viscosity fluids, such as antifreeze and fuels. With 20 flow ranges to choose from this meter is suitable for many of the turbine flow measurement scenarios out there. This series was designed for easy cleaning and maintenance with only one moving part.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.