Shop AW LAKE
See all product information
Create Account
Variable Area Flow Rate Alarm
- Mfr # N5B6WK25
- Zoro # G023303376
product price:Â
$
2,574.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Brass
Connection Size
1-1/4 in
Connection Type
NPT
Max. Pressure
3500 psi
Repeatability
±1% of full scale
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N5B6WK25
- Zoro #
- G023303376
- UPC #
- -
- Country of Origin
- United States
- Item
- Variable Area Flow Rate Alarm
- Housing Material
- Brass
- Connection Type
- NPT
- Max. Pressure
- 3500 psi
- Repeatability
- ±1% of full scale
- Flow Range (GPM)
- 2 to 25 gpm
- Max. Temp. (F)
- 185 Degrees F
- Standard Calibration Fluids
- Air at 70°F, 1.0 sg and 100 PSIG (6.8 Bar), DTE 25® at 110°F, 0.873 sg; Tap Water at 70°F, 1.0 sg
- Accuracy (%)
- ±2.0% of Full Scale
- Reccomended Filtration
- 74 micron or 200 mesh screen min.
Dimensions
- Connection Size
- 1-1/4 in
Description
The Flow Rate Alarm is a rugged "flow switch" device that monitors flow and sends a signal using simple on/off logic if rates are out of spec. The weather tight NEMA 4x cast aluminum enclosure allows for outdoor installation and washdowns. Alarm settings are easily adjusted in the field with an allen wrench. The standard Hirschman interconnection provides easy installation and maintenance.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.