WTA Series Hydraulic Analyzer
- Mfr # WTA-50
- Zoro # G623308115
product price:Â
$
2,450.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Painted steel - removable lid
Max. Pressure
6000 psi
Accuracy (%)
Flow: ± 4% of full scale, Pressure: ± 1.6% of full scale, Temperature: ±5 Degrees F
Flow Range (LPM)
10 to 200 L/min
Flow Range (GPM)
2 to 54 gpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WTA-50
- Zoro #
- G623308115
- UPC #
- -
- Country of Origin
- United States
- Item
- WTA Series Hydraulic Analyzer
- Housing Material
- Painted steel - removable lid
- Max. Pressure
- 6000 psi
- Accuracy (%)
- Flow: ± 4% of full scale, Pressure: ± 1.6% of full scale, Temperature: ±5 Degrees F
- Flow Range (LPM)
- 10 to 200 L/min
- Flow Range (GPM)
- 2 to 54 gpm
- Standard Calibration Fluids
- 28cSt Oil
- Max. Temp. (F)
- 240 Degrees F
- Pipe Material
- Aluminum 2011T6
- Pipe Material
- Aluminum 2011T6
Description
The WTA Hydraulic Analyzer is a tool to measureflow, pressure and temperature on mobile industrial equipment. It can be connected inline between the pump and valve for convenient machine testing. When fluid flows in the reverse direction, WTA will allow full flow to pass through at low pressure, but will not measure the reverse flow. The high-quality steel case withstands the most rigorous use out in the field.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.