Ready to Serve Crate for EV Batteries w/Clip-Lok Lid, 36 X 20.5 X 9.75
- Mfr # WC-UN-RTS-003.00 & WC-UN-RTS-003.01
- Zoro # G622652738
product price:Â
$
969.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WC-UN-RTS-003.00 & WC-UN-RTS-003.01
- Zoro #
- G622652738
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Ready To Serve Crate W/Clip-Lok Lid
- Color
- Green
Description
The Obexion Max Crate is more than just a container; it's a fortress for your critical cargo. Engineered with precision, this crate combines robust materials, innovative design, and safety compliance to safeguard your valuable items during transit. Whether you're shipping lithium batteries, sensitive electronics, or other high-value goods, the Obexion Max Crate provides unparalleled protection. Its UN transport approval ensures adherence to safety regulations, while the clip fastening system simplifies assembly. Say goodbye to cumbersome screws and nails - Obexion Max makes securing your cargo a breeze. Plus, its collapsible and stackable design optimizes storage space, making it an efficient choice for logistics professionals. Trust Obexion Max to shield your assets from the elements, shocks, and mishandling._x000D_ _x000D_ Not all crates are created equal, and the Obexion Max Crate stands out with its blend of style and functionality. Crafted for those who appreciate aesthetics without compromising on performance, this crate exudes sophistication. Its sleek lines and attention to detail make it a statement piece in the world of industrial packaging. But don't be fooled by its elegance - beneath the surface lies a rugged core. Obexion Max is battery-specific, designed specifically for EV battery shipping and storage. The elastomer coatings and EBE self-extinguishing foam meet stringent safety standards, ensuring your cargo remains secure. Whether you're shipping across continents or storing items for the long term, Obexion Max delivers both peace of mind and visual appeal. Elevate your packaging game with the Obexion Max Crate - where protection meets style.Crates shipped unassembled.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.