Zoro Homepage

1-Port Gigabit PoE Injector

  • Mfr # AW261727

  • Zoro # G615829345


product price: $84.59
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AW261727
Zoro #
G615829345
UPC #
652513837545
Country of Origin
China

Description

Features -Facilitates deployment of PoE devices where power outlets are not available. -Reduces installation and network equipment costs by eliminating the need for electrical wiring. -Provides power over existing network cabling to PoE devices such as access points IP cameras and IP phones. -Lightweight compact and easy to install. -Supports 802.3af / 802.3at. -10/100/1000 interface provides flexibility for all types of connections. Specification -Temperature - Operating - 32°F to 122°F / 0° to 50°C. -Storage - -22°F to 158°F / -30°C to 70°C. -Humidity - Operating - 5% to 95% RH Storage 5% to 95% RH. -Power Consumption - Maximum - 32.4 Watts. -LED Indicators - Blue - Power On Green - Link On. -AC Input - 100 - 240V 50/60 Hz. -DC Output - 54V/0.6A. -Power Jack - 5.5 mm. EIAJ-4 I-type. -Standards - IEEE 802.3af IEEE 802.3at. -Power Output - 54V±2V 600mA 32.4 Watts Maximum. -Dimensions L x W x H - 4.32 x 2.45 x 0.96 in. -Item Weight - 2.47 oz.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.