Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Earset with Microphone - Black

  • Mfr # AW326999

  • Zoro # G815762510


product price: $24.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AW326999
Zoro #
G815762510
UPC #
661541412334
Country of Origin
China

Description

Specifications - Color: Black - Form Factor: In-ear - Connectivity Technology: Wired - Cable Length: 3.94 ft. - Sound Mode: Stereo - Impedance: 32 Ohm - Maximum Frequency Response: 20 kHz - Features: Comfortable - Earpiece Design: Earbud - Earpiece Type: Binaural - Earpiece Sensitivity: 106 dB - Microphone Design: On-cable - Host Interface: Mini-phone

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.