Awning, 18" H, Red, Tan, 100 1/2" L
Mfr # EN1836-8BT
Zoro # G215506349
product price: $935.99
/ea
Free Shipping & Returns
Key Features
Overall Width
100 1/2 in
Overall Length
100 1/2 in
Overall Height
18 in
Frame Material
Aluminum
Includes
Assembly Hardware, Brackets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EN1836-8BT
Zoro #
G215506349
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
100 1/2 in
Overall Length
100 1/2 in
Overall Height
18 in
Overall Depth
36 in
Details
Item
Rigid Valance Awning
Frame Material
Aluminum
Includes
Assembly Hardware, Brackets
Canopy Material
Acrylic Fabric
Includes Assembly Tools
No
Series
New Yorker
Features
Wall Mounting
Resistance Properties
Fade Resistant, Mildew Resistant, Mold Resistant, Rust Resistant, Stain Resistant, UV Resistant, Water Resistant, Wind Resistant
Description
Awning,18" H,Red,Tan,100 1/2" L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.