Awning, 24" H, Black, 44" L
Mfr # H23-3K
Zoro # G815507586
product price: $545.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
36 in
Overall Height
24 in
Overall Width
44 in
Overall Length
44 in
Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H23-3K
Zoro #
G815507586
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
36 in
Overall Height
24 in
Overall Width
44 in
Overall Length
44 in
Details
Item
Standing Seam Awning
Frame Material
Steel
Includes
Assembly Hardware, Brackets
Features
Tested for Heavy Snow Loads, Wall Mounting
Resistance Properties
Fade Resistant, Mildew Resistant, Mold Resistant, Rust Resistant, Stain Resistant, UV Resistant, Water Resistant, Wind Resistant
Includes Assembly Tools
No
Canopy Material
Metal
Series
Houstonian
Description
Awning,24" H,Black,44" L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.