Zoro Homepage

Awning, 24" H, Bronze, 80" L

  • Mfr # H23-6BRZ

  • Zoro # G015507546


product price: $779.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
36 in
Frame Material
Steel
Overall Length
80 in
Overall Height
24 in
Overall Width
80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H23-6BRZ
Zoro #
G015507546
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
36 in
Overall Length
80 in
Overall Height
24 in
Overall Width
80 in

Details

Item
Standing Seam Awning
Frame Material
Steel
Includes
Assembly Hardware, Brackets
Canopy Material
Metal
Includes Assembly Tools
No
Features
Tested for Heavy Snow Loads, Wall Mounting
Resistance Properties
Fade Resistant, Mildew Resistant, Mold Resistant, Rust Resistant, Stain Resistant, UV Resistant, Water Resistant, Wind Resistant
Series
Houstonian

Description

Awning,24" H,Bronze,80" L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.