Zoro Homepage

Awning, 24" H, Red, Tan, 124 1/2" L

  • Mfr # EN24-10BT

  • Zoro # G415506880


product price: $1,295.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
48 in
Overall Width
124 1/2 in
Includes
Assembly Hardware, Brackets
Overall Height
24 in
Overall Length
124 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN24-10BT
Zoro #
G415506880
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
48 in
Overall Width
124 1/2 in
Overall Height
24 in
Overall Length
124 1/2 in

Details

Item
Rigid Valance Awning
Includes
Assembly Hardware, Brackets
Frame Material
Aluminum
Features
Wall Mounting
Includes Assembly Tools
No
Resistance Properties
Fade Resistant, Mildew Resistant, Mold Resistant, Rust Resistant, Stain Resistant, UV Resistant, Water Resistant, Wind Resistant
Canopy Material
Acrylic Fabric
Series
New Yorker

Description

Awning,24" H,Red,Tan,124 1/2" L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.