Zoro Homepage

Awning, 24" H, Tan, 124 1/2" L

  • Mfr # EN2442-10L

  • Zoro # G115507569


product price: $1,217.99
/ea
Free Shipping & Returns

Key Features

Overall Width
124 1/2 in
Overall Height
24 in
Frame Material
Aluminum
Includes
Assembly Hardware, Brackets
Overall Length
124 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN2442-10L
Zoro #
G115507569
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
124 1/2 in
Overall Height
24 in
Overall Length
124 1/2 in
Overall Depth
42 in

Details

Item
Rigid Valance Awning
Frame Material
Aluminum
Includes
Assembly Hardware, Brackets
Series
New Yorker
Includes Assembly Tools
No
Canopy Material
Acrylic Fabric
Features
Wall Mounting
Resistance Properties
Fade Resistant, Mildew Resistant, Mold Resistant, Rust Resistant, Stain Resistant, UV Resistant, Water Resistant, Wind Resistant

Description

Awning,24" H,Tan,124 1/2" L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.