Awning, Aluminum Frame, Black, White, 44" H
Mfr # CN34-8KW
Zoro # G915505765
product price: $1,310.99
/ea
Free Shipping & Returns
Key Features
Overall Length
100 1/2 in
Overall Depth
48 in
Overall Height
44 in
Overall Width
100 1/2 in
Frame Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CN34-8KW
Zoro #
G915505765
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
100 1/2 in
Overall Depth
48 in
Overall Height
44 in
Overall Width
100 1/2 in
Details
Item
Rigid Valance Awning
Frame Material
Aluminum
Includes
Assembly Hardware, Brackets
Includes Assembly Tools
No
Resistance Properties
Fade Resistant, Mildew Resistant, Mold Resistant, Rust Resistant, Stain Resistant, UV Resistant, Water Resistant, Wind Resistant
Series
New Yorker
Features
Wall Mounting
Canopy Material
Acrylic Fabric
Description
Awning,Aluminum Frame,Black,White,44" H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.