Awning, Aluminum Frame, Green, White, 56" H
- Mfr # CN44-8FW
- Zoro # G215506912
product price:Â
$
1,436.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
48 in
Overall Width
100 1/2 in
Overall Length
100 1/2 in
Frame Material
Aluminum
Includes
Assembly Hardware, Brackets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CN44-8FW
- Zoro #
- G215506912
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 48 in
- Overall Width
- 100 1/2 in
- Overall Length
- 100 1/2 in
- Overall Height
- 56 in
Details
- Item
- Rigid Valance Awning
- Frame Material
- Aluminum
- Includes
- Assembly Hardware, Brackets
- Series
- New Yorker
- Resistance Properties
- Fade Resistant, Mildew Resistant, Mold Resistant, Rust Resistant, Stain Resistant, UV Resistant, Water Resistant, Wind Resistant
- Includes Assembly Tools
- No
- Features
- Wall Mounting
- Canopy Material
- Acrylic Fabric
Description
Awning,Aluminum Frame,Green,White,56" H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.