Shop AWNTECH
See all product information
Create Account
Awning, Black, 12 lb, Unassembled
- Mfr # ER2442-4K
- Zoro # G115507989
product price:Â
$
453.99
/ea
Free Shipping & Returns
Key Features
Overall Width
52 1/2 in
Canopy Material
Acrylic Fabric
Includes
Assembly Hardware, Brackets
Overall Height
24 in
Overall Depth
42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ER2442-4K
- Zoro #
- G115507989
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 52 1/2 in
- Overall Height
- 24 in
- Overall Depth
- 42 in
- Overall Length
- 52 1/2 in
Details
- Item
- Open-Sided Slope Awning
- Canopy Material
- Acrylic Fabric
- Includes
- Assembly Hardware, Brackets
- Includes Assembly Tools
- No
- Frame Material
- Aluminum
- Features
- Wall Mounting
- Series
- Dallas Retro
- Resistance Properties
- Fade Resistant, Mildew Resistant, Mold Resistant, Rust Resistant, Stain Resistant, UV Resistant, Water Resistant, Wind Resistant
Description
Awning,Black,12 lb,Unassembled
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.