Awning, Black, 56" H, 48" L, 20 lb
- Mfr # CR44-10K
- Zoro # G215504840
product price:Â
$
1,123.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
48 in
Overall Length
124 1/2 in
Overall Height
56 in
Overall Width
124 1/2 in
Frame Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CR44-10K
- Zoro #
- G215504840
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 48 in
- Overall Length
- 124 1/2 in
- Overall Height
- 56 in
- Overall Width
- 124 1/2 in
Details
- Item
- Open-Sided Slope Awning
- Frame Material
- Aluminum
- Includes
- Assembly Hardware, Brackets
- Series
- Dallas Retro
- Resistance Properties
- Fade Resistant, Mildew Resistant, Mold Resistant, Rust Resistant, Stain Resistant, UV Resistant, Water Resistant, Wind Resistant
- Includes Assembly Tools
- No
- Canopy Material
- Acrylic Fabric
Description
Awning,Black,56" H,48" L,20 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.