Awning Canopy for Business or Home
- Mfr # CR33-12K
- Zoro # G315506867
product price:Â
$
1,161.99
/ea
Free Shipping & Returns
Key Features
Overall Height
44 in
Overall Length
148 1/2 in
Overall Width
148 1/2 in
Includes
Assembly Hardware, Brackets
Overall Depth
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CR33-12K
- Zoro #
- G315506867
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 44 in
- Overall Length
- 148 1/2 in
- Overall Width
- 148 1/2 in
- Overall Depth
- 36 in
Details
- Item
- Open-Sided Slope Awning
- Includes
- Assembly Hardware, Brackets
- Frame Material
- Aluminum
- Canopy Material
- Acrylic Fabric
- Includes Assembly Tools
- No
- Resistance Properties
- Fade Resistant, Mildew Resistant, Mold Resistant, Rust Resistant, Stain Resistant, UV Resistant, Water Resistant, Wind Resistant
- Series
- Dallas Retro
Description
Awning Canopy for Business or Home
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.