Awning Canopy for Business or Home
Mfr # CR33-16K
Zoro # G515506803
product price: $1,549.99
/ea
Free Shipping & Returns
Key Features
Overall Length
196 1/2 in
Overall Depth
36 in
Overall Width
196 1/2 in
Overall Height
44 in
Includes
Assembly Hardware, Brackets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CR33-16K
Zoro #
G515506803
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
196 1/2 in
Overall Depth
36 in
Overall Width
196 1/2 in
Overall Height
44 in
Details
Item
Open-Sided Slope Awning
Includes
Assembly Hardware, Brackets
Frame Material
Aluminum
Resistance Properties
Fade Resistant, Mildew Resistant, Mold Resistant, Rust Resistant, Stain Resistant, UV Resistant, Water Resistant, Wind Resistant
Series
Dallas Retro
Includes Assembly Tools
No
Canopy Material
Acrylic Fabric
Description
Awning Canopy for Business or Home
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.