Awning Canopy for Business or Home
Mfr # CR34-14LW
Zoro # G215507322
product price: $1,508.99
/ea
Free Shipping & Returns
Key Features
Overall Height
44 in
Overall Length
172 1/2 in
Overall Depth
48 in
Includes
Assembly Hardware, Brackets
Frame Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CR34-14LW
Zoro #
G215507322
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
44 in
Overall Length
172 1/2 in
Overall Depth
48 in
Overall Width
172 1/2 in
Details
Item
Open-Sided Slope Awning
Includes
Assembly Hardware, Brackets
Frame Material
Aluminum
Canopy Material
Acrylic Fabric
Resistance Properties
Fade Resistant, Mildew Resistant, Mold Resistant, Rust Resistant, Stain Resistant, UV Resistant, Water Resistant, Wind Resistant
Series
Dallas Retro
Includes Assembly Tools
No
Description
Awning Canopy for Business or Home
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.