Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Awning Canopy for Business or Home

  • Mfr # CR43-18BT

  • Zoro # G415504954


product price: $1,939.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
36 in
Overall Width
220 1/2 in
Frame Material
Aluminum
Includes
Assembly Hardware, Brackets
Overall Height
56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR43-18BT
Zoro #
G415504954
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
36 in
Overall Width
220 1/2 in
Overall Height
56 in
Overall Length
220 1/2 in

Details

Item
Open-Sided Slope Awning
Frame Material
Aluminum
Includes
Assembly Hardware, Brackets
Resistance Properties
Fade Resistant, Mildew Resistant, Mold Resistant, Rust Resistant, Stain Resistant, UV Resistant, Water Resistant, Wind Resistant
Series
Dallas Retro
Includes Assembly Tools
No
Canopy Material
Acrylic Fabric

Description

Awning Canopy for Business or Home

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.