Zoro Homepage

Awning Canopy for Business or Home

  • Mfr # ER1030-16G

  • Zoro # G515504687


product price: $975.99
/ea
Free Shipping & Returns

Key Features

Overall Height
16 in
Includes
Assembly Hardware, Brackets
Overall Length
196 1/2 in
Frame Material
Aluminum
Overall Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER1030-16G
Zoro #
G515504687
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
16 in
Overall Length
196 1/2 in
Overall Depth
30 in
Overall Width
196 1/2 in

Details

Item
Open-Sided Slope Awning
Includes
Assembly Hardware, Brackets
Frame Material
Aluminum
Resistance Properties
Fade Resistant, Mildew Resistant, Mold Resistant, Rust Resistant, Stain Resistant, UV Resistant, Water Resistant, Wind Resistant
Includes Assembly Tools
No
Series
Dallas Retro
Canopy Material
Acrylic Fabric

Description

Awning Canopy for Business or Home

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.