Awning Canopy for Business or Home
Mfr # ER24-16L
Zoro # G215505151
product price: $1,549.99
/ea
Free Shipping & Returns
Key Features
Overall Height
24 in
Overall Length
196 1/2 in
Overall Width
196 1/2 in
Overall Depth
48 in
Frame Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ER24-16L
Zoro #
G215505151
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
24 in
Overall Length
196 1/2 in
Overall Width
196 1/2 in
Overall Depth
48 in
Details
Item
Open-Sided Slope Awning
Frame Material
Aluminum
Includes
Assembly Hardware, Brackets
Includes Assembly Tools
No
Resistance Properties
Fade Resistant, Mildew Resistant, Mold Resistant, Rust Resistant, Stain Resistant, UV Resistant, Water Resistant, Wind Resistant
Canopy Material
Acrylic Fabric
Series
Dallas Retro
Description
Awning Canopy for Business or Home
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.