Awning Canopy for Business or Home
Mfr # RR22-12T
Zoro # G515506230
product price: $842.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
24 in
Includes
Assembly Hardware, Brackets
Overall Length
148 1/2 in
Overall Width
148 1/2 in
Frame Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RR22-12T
Zoro #
G515506230
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Length
148 1/2 in
Overall Width
148 1/2 in
Overall Height
31 in
Details
Item
Open-Sided Slope Awning
Includes
Assembly Hardware, Brackets
Frame Material
Aluminum
Canopy Material
Acrylic Fabric
Series
Dallas Retro
Includes Assembly Tools
No
Resistance Properties
Fade Resistant, Mildew Resistant, Mold Resistant, Rust Resistant, Stain Resistant, UV Resistant, Water Resistant, Wind Resistant
Description
Awning Canopy for Business or Home
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.