Awning, Gray, 16" H, 30" L, 25 lb
Mfr # EN1030-18G
Zoro # G015504545
product price: $1,882.99
/ea
Free Shipping & Returns
Key Features
Overall Length
220 1/2 in
Overall Height
16 in
Overall Depth
30 in
Frame Material
Aluminum
Includes
Assembly Hardware, Brackets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EN1030-18G
Zoro #
G015504545
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
220 1/2 in
Overall Height
16 in
Overall Depth
30 in
Overall Width
220 1/2 in
Details
Item
Rigid Valance Awning
Frame Material
Aluminum
Includes
Assembly Hardware, Brackets
Includes Assembly Tools
No
Canopy Material
Acrylic Fabric
Resistance Properties
Fade Resistant, Mildew Resistant, Mold Resistant, Rust Resistant, Stain Resistant, UV Resistant, Water Resistant, Wind Resistant
Series
New Yorker
Description
Awning,Gray,16" H,30" L,25 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.