Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Awning, Green, White, 56" H, 48" L, 10 lb

  • Mfr # CR44-3FW

  • Zoro # G515504779


product price: $467.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
48 in
Overall Width
40 1/2 in
Overall Length
40 1/2 in
Includes
Assembly Hardware, Brackets
Overall Height
56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR44-3FW
Zoro #
G515504779
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
48 in
Overall Width
40 1/2 in
Overall Length
40 1/2 in
Overall Height
56 in

Details

Item
Open-Sided Slope Awning
Includes
Assembly Hardware, Brackets
Frame Material
Aluminum
Series
Dallas Retro
Resistance Properties
Fade Resistant, Mildew Resistant, Mold Resistant, Rust Resistant, Stain Resistant, UV Resistant, Water Resistant, Wind Resistant
Canopy Material
Acrylic Fabric
Includes Assembly Tools
No

Description

Awning,Green,White,56" H,48" L,10 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.