Awning, Tan, 16 lb, Unassembled
Mfr # ER24-5L
Zoro # G315507666
product price: $545.99
/ea
Free Shipping & Returns
Key Features
Canopy Material
Acrylic Fabric
Overall Height
24 in
Overall Width
64 1/2 in
Overall Depth
48 in
Includes
Assembly Hardware, Brackets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ER24-5L
Zoro #
G315507666
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
24 in
Overall Width
64 1/2 in
Overall Depth
48 in
Overall Length
64 1/2 in
Details
Item
Open-Sided Slope Awning
Canopy Material
Acrylic Fabric
Includes
Assembly Hardware, Brackets
Frame Material
Aluminum
Includes Assembly Tools
No
Features
Wall Mounting
Series
Dallas Retro
Resistance Properties
Fade Resistant, Mildew Resistant, Mold Resistant, Rust Resistant, Stain Resistant, UV Resistant, Water Resistant, Wind Resistant
Description
Awning,Tan,16 lb,Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.