Zoro Homepage

Awning, Tan, 9 lb, Unassembled

  • Mfr # ER24-3L

  • Zoro # G415508006


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Features
Wall Mounting
Frame Material
Aluminum
Includes Assembly Tools
No
Overall Width
40 1/2 in
Overall Length
40 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER24-3L
Zoro #
G415508006
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
40 1/2 in
Overall Length
40 1/2 in
Overall Height
24 in
Overall Depth
48 in

Details

Item
Open-Sided Slope Awning
Features
Wall Mounting
Frame Material
Aluminum
Includes Assembly Tools
No
Includes
Assembly Hardware, Brackets
Canopy Material
Acrylic Fabric
Series
Dallas Retro
Resistance Properties
Fade Resistant, Mildew Resistant, Mold Resistant, Rust Resistant, Stain Resistant, UV Resistant, Water Resistant, Wind Resistant

Description

Awning,Tan,9 lb,Unassembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.