Zoro Homepage

Awning, Tan, White, 56" H, 48" L, 10 lb

  • Mfr # CR44-3LW

  • Zoro # G515504717


product price: $467.99
/ea
Free Shipping & Returns

Key Features

Overall Height
56 in
Overall Length
40 1/2 in
Frame Material
Aluminum
Includes
Assembly Hardware, Brackets
Overall Depth
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR44-3LW
Zoro #
G515504717
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
56 in
Overall Length
40 1/2 in
Overall Depth
48 in
Overall Width
40 1/2 in

Details

Item
Open-Sided Slope Awning
Frame Material
Aluminum
Includes
Assembly Hardware, Brackets
Series
Dallas Retro
Canopy Material
Acrylic Fabric
Resistance Properties
Fade Resistant, Mildew Resistant, Mold Resistant, Rust Resistant, Stain Resistant, UV Resistant, Water Resistant, Wind Resistant
Includes Assembly Tools
No

Description

Awning,Tan,White,56" H,48" L,10 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.