Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Awning, White, 12 lb, Unassembled

  • Mfr # ER2442-4W

  • Zoro # G515508302


product price: $453.99
/ea
Free Shipping & Returns

Key Features

Overall Height
24 in
Features
Wall Mounting
Overall Width
52 1/2 in
Frame Material
Aluminum
Overall Depth
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER2442-4W
Zoro #
G515508302
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
24 in
Overall Width
52 1/2 in
Overall Depth
42 in
Overall Length
52 1/2 in

Details

Item
Open-Sided Slope Awning
Features
Wall Mounting
Frame Material
Aluminum
Canopy Material
Acrylic Fabric
Includes
Assembly Hardware, Brackets
Includes Assembly Tools
No
Series
Dallas Retro
Resistance Properties
Fade Resistant, Mildew Resistant, Mold Resistant, Rust Resistant, Stain Resistant, UV Resistant, Water Resistant, Wind Resistant

Description

Awning,White,12 lb,Unassembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.