Awning, White, 14 lb, Unassembled
Mfr # RR22-7W
Zoro # G915508315
product price: $531.99
/ea
Free Shipping & Returns
Key Features
Overall Length
88 1/2 in
Frame Material
Aluminum
Includes Assembly Tools
No
Overall Width
88 1/2 in
Includes
Assembly Hardware, Brackets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RR22-7W
Zoro #
G915508315
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
88 1/2 in
Overall Width
88 1/2 in
Overall Height
31 in
Overall Depth
24 in
Details
Item
Open-Sided Slope Awning
Frame Material
Aluminum
Includes Assembly Tools
No
Includes
Assembly Hardware, Brackets
Features
Wall Mounting
Canopy Material
Acrylic Fabric
Series
Dallas Retro
Resistance Properties
Fade Resistant, Mildew Resistant, Mold Resistant, Rust Resistant, Stain Resistant, UV Resistant, Water Resistant, Wind Resistant
Description
Awning,White,14 lb,Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.