Awning, White, 16 lb, Unassembled
Mfr # ER23-7W
Zoro # G715508577
product price: $608.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Aluminum
Overall Length
88 1/2 in
Canopy Material
Acrylic Fabric
Overall Depth
36 in
Includes Assembly Tools
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ER23-7W
Zoro #
G715508577
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
88 1/2 in
Overall Depth
36 in
Overall Width
88 1/2 in
Overall Height
24 in
Details
Item
Open-Sided Slope Awning
Frame Material
Aluminum
Canopy Material
Acrylic Fabric
Includes Assembly Tools
No
Includes
Assembly Hardware, Brackets
Features
Wall Mounting
Series
Dallas Retro
Resistance Properties
Fade Resistant, Mildew Resistant, Mold Resistant, Rust Resistant, Stain Resistant, UV Resistant, Water Resistant, Wind Resistant
Description
Awning,White,16 lb,Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.