Zoro Homepage

10 Micron Carbon Filter 4.5 x 20

  • Mfr # C2-02

  • Zoro # G612435600


product price: $117.99
/ea
Free Shipping & Returns

Key Features

For Use With
UV Filtration
Length
20”
Includes
Coconut Carbon Shell filter media reduces chlorine taste and odor in your water down to 10 micron to improve both the taste and quality of your drinking water
Width
4.5”
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2-02
Zoro #
G612435600
UPC #
-
Country of Origin
Canada

Dimensions

Length
20”
Width
4.5”

Details

For Use With
UV Filtration
Includes
Coconut Carbon Shell filter media reduces chlorine taste and odor in your water down to 10 micron to improve both the taste and quality of your drinking water

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.