HIFI Bluetooth Media Speaker with Colorful RGB Lights in Pink

  • Mfr # SPBL1043-PNK

  • Zoro # G021737876


product price: $39.89
/ea

Key Features

Color
Pink
Length
9.25 in
Height
3.75 in
Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPBL1043-PNK
Zoro #
G021737876
UPC #
818443016232
Country of Origin
China

Dimensions

Length
9.25 in
Height
3.75 in
Width
3.5 in

Details

Color
Pink
Item
Media Speaker

Description

* HIFI Bluetooth Speaker A2DP Bluetooth, wireless stream music from any Bluetooth enabled device * Secure simple pairing for user friendly operations * 10 Meter operation range * Supports USB port and line-in function * Built-in lithium rechargeable battery: 1800mAh * 7 Color bright pulsating lights * Bluetooth version 2.1 * Supports A2DP and AVRCP profiles * Horn Size: 2.5 Inch, Horn Output: 6W 4 Ohns

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.