Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Axia 25 in x 20 in Stainless Steel Hood Filter A6S2520

25 in x 20 in Stainless Steel Hood Filter (Discontinued)

  • Mfr # A6S2520
  • Zoro # G400493348
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6S2520
Zoro #
G400493348
UPC #
-
Country of Origin
Unknown

Description

Hood filter; 25 in (H) x 20 in (W) x 2 in (Depth) nominal dimensions; 24 5/8 in (H) x 19 5/8 in (W) x 1 5/8 in (Depth) actual dimensions; Stainless steel construction; Height is measured by direction of the baffles; Baffles must be installed in the vertical or height position; Includes handles for easy removal; UL listed; NSF certified; Classified by Underwriters Laboratory for flammability safety after exposure to grease-laden air; Meets NFPA 96 Standard and Fire, Building and Insurance codes and requirements; Warning: Using filters that are NOT UL classified violates NFPA standard, fire codes and in many cases may void your insurance coverage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.