1000BASE-BX-D SFP FOR JUNIPER TAA
Mfr # AXG97004
Zoro # G410924900
product price: $220.99
/ea
Free Shipping & Returns
Key Features
Network Technology
1000Base-BX-D
Number of Ports
1
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC Simplex 1000Base-BX-D Network
Compatibility
MSA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG97004
Zoro #
G410924900
UPC #
840177888199
Country of Origin
Taiwan, Province of China
Details
Network Technology
1000Base-BX-D
Number of Ports
1
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC Simplex 1000Base-BX-D Network
Compatibility
MSA Compliant
Standards
TAA Compliant
Ethernet Technology
Gigabit Ethernet
Green Environmental Attribute
Environmentally Friendly
Application
Data Networking
Item
SFP (mini-GBIC) Transceiver
Fiber Optic Mode
Single-mode
Max. Distance Supported
10 km
Connector Type
LC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.