1000BASE-BX-D SFP FOR MERAKI
Mfr # MA-SFP-1GB-BX-D-AX
Zoro # G210925114
product price: $198.99
/ea
Free Shipping & Returns
Key Features
Fiber Optic Mode
Single-mode
Compatibility
Meraki - MX95/105, MSA Compliant.
Interfaces/Ports Details
(1) LC 1000Base-BX-D Network
Ethernet Technology
Gigabit Ethernet
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MA-SFP-1GB-BX-D-AX
Zoro #
G210925114
UPC #
840177888076
Country of Origin
China
Details
Fiber Optic Mode
Single-mode
Item
SFP (mini-GBIC) Transceiver
Compatibility
Meraki - MX95/105, MSA Compliant.
Interfaces/Ports Details
(1) LC 1000Base-BX-D Network
Ethernet Technology
Gigabit Ethernet
Green Environmental Attribute
Environmentally Friendly
Connector Type
LC
Application
Data Networking
Number of Ports
1
Media Type Supported
Optical Fiber
Max. Distance Supported
10 km
Network Technology
1000Base-BX-D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.