Zoro Homepage

1000BASE-BX-D SFP FOR MOXA

  • Mfr # SFP-1G10BLC-T-AX

  • Zoro # G010925246


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Connector Type
LC
Number of Ports
1
Features
Bi-Directional (BiDi)
Ethernet Technology
Gigabit Ethernet
Interfaces/Ports Details
(1) LC Simplex 1000Base-BX-D Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-1G10BLC-T-AX
Zoro #
G010925246
UPC #
840177899799
Country of Origin
China

Details

Connector Type
LC
Number of Ports
1
Features
Bi-Directional (BiDi)
Ethernet Technology
Gigabit Ethernet
Interfaces/Ports Details
(1) LC Simplex 1000Base-BX-D Network
Operating Temp. Range
-40°F (-40°C) to 185°F (85°C)
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
Fiber Optic Mode
Single-mode
Network Technology
1000Base-BX-D
Application
Optical Network
Item
SFP Module
Max. Data Transfer Rate
1000 Mbit/s
Max. Distance Supported
10 km

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.