Zoro Homepage

1000BASE-BX-D SFP FOR SANDIA

  • Mfr # SFP1G-BX20-43-AXS

  • Zoro # G710924778


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Connector Type
LC
Interfaces/Ports Details
LC 1000BASE-BX-D Network
Features
Bi-Directional (BiDi)
Maximum Data Transfer Rate
1-Gbit/s
Network Technology
1000Base-BX-D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP1G-BX20-43-AXS
Zoro #
G710924778
UPC #
840177861260
Country of Origin
Taiwan, Province of China

Dimensions

Fiber Optic Cable Wavelength
0.1 mil

Details

Connector Type
LC
Interfaces/Ports Details
LC 1000BASE-BX-D Network
Features
Bi-Directional (BiDi)
Maximum Data Transfer Rate
1-Gbit/s
Network Technology
1000Base-BX-D
Fiber Mode Supported
Single-mode (Bi-directional)
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Maximum Distance Supported
20 km
Item
SFP (Bi-directional)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.